Motion
51731
Air Inline Die Grinder - Collet Size 1/8 in, Maximum Speed 60000 rpm
Mi Item #03281136
MFR #51731
Price$833.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Inline Die Grinder - Collet Size 1/8 in, Maximum Speed 60000 rpm
Mi Item #03281136
MFR #51731

Mfr description
51731 PENCIL GRINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$833.23/each

Specifications

Dimensions

  • Collet Size
    1/8 in
  • Inlet Size
    0.25 in
  • Overall Height
    2.0000 in, 48 mm
  • Overall Length
    5.0000 in, 133 mm
  • Overall Width
    7.0000 in, 178 mm

Details

  • Air Consumption @ Load
    8.0 cfm
  • Air Inlet
    1/4 in
  • Exhaust Type
    Rear
  • Horsepower
    0.10 hp
  • Includes
    Pencil Grinder
  • Maximum Speed
    60000 rpm
  • Speed
    60000 rpm
  • Tool Type
    Straight Line
  • UPC_NO
    0616026517318
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)