Motion
51305
Air Die Grinder - Collet Size 1/4 in
MI ITEM #03281140
MFR #51305
Price$627.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Die Grinder - Collet Size 1/4 in
MI ITEM #03281140
MFR #51305

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$627.04/each

Specifications

Dimensions

  • Collet Size
    1/4 in
  • Overall Height
    2.0000 in, 48 mm
  • Overall Length
    9.0000 in, 235 mm
  • Overall Width
    7.0000 in, 178 mm

Details

  • Exhaust Type
    Rear
  • Horsepower
    0.50 hp
  • Speed
    18000 rpm
  • Tool Type
    Die Grinder

Overview

Mfr description
51305 DIE GRINDER 5HP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought