Motion
C6-RRDSA-24SB
Rubber Disc Self-Aligning Return Idler - CEMA C Rating, 6 in Roll Diameter, 24 in Belt Width
MI ITEM #03281560
MFR #C6-RRDSA-24SB
Price$1,125.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rubber Disc Self-Aligning Return Idler - CEMA C Rating, 6 in Roll Diameter, 24 in Belt Width
MI ITEM #03281560
MFR #C6-RRDSA-24SB

Mfr description
C6-RRDSA-24SB SA RUBBER DISC RET
  • Conforms to CEMA standards for dimensions and meets or exceeds series load ratings
  • Designed and manufactured for a long, trouble-free life
  • High-quality sealed ball bearings
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,125.50/each

Specifications

Dimensions

  • Belt Width  
    24 in
  • Distance Between Mounting Holes
    33 in
  • Distance Between Roller Ends
    26-7/18 in
  • Overall Length
    35 in
  • Roll Diameter  
    6 in
  • Roller Length
    26-7/18 in
  • Weight
    113.00 lbs

Details

  • CEMA Rating
    CEMA C
  • End Roll Incline  
    0 °
  • Idler Type
    Return Rubber Disc Self-Aligner
  • Lubrication
    Sealed
  • Seal
    Labyrinth with Contact Seals
  • Shell Material
    Steel Tubing
  • Type Of Bearing
    Ball Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)