Motion
B5-35TEI-18SB
Troughing Equal Impact Idler - CEMA B Rating, 35 ° Angle, 5 in Roll Diameter, 18 in Belt Width
MI ITEM #03281571
MFR #B5-35TEI-18SB
Your Price$516.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Troughing Equal Impact Idler - CEMA B Rating, 35 ° Angle, 5 in Roll Diameter, 18 in Belt Width
MI ITEM #03281571
MFR #B5-35TEI-18SB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$516.95/each(List $620.34)

Overview

Mfr description
B5-35TEI-18SB IMPACT TROUGHING IDLER
  • Designed and manufactured for a long, trouble-free life
  • Maintenance-free, high-quality sealed ball bearings
  • Conforms to CEMA standards for dimensions and meets or exceeds series load ratings

Specifications

  • CEMA Rating
    CEMA B
  • Idler Type
    Trougher Equal Impact
  • Roll Diameter
  • End Roll Incline
  • Belt Width
  • Angle
    35 °
  • Type Of Bearing
    Ball Bearing
  • Overall Length
    29 in
  • Roller Length
    4-5/8 in
  • Width Of Mounting Foot Pad
    8 in
  • Roller Height
    10-3/4 in
  • Distance Between Mounting Holes
    27 in
  • Distance Between Roller Ends
    16-5/8 in
  • Lubrication
    Sealed
  • Seal
    Labyrinth with Contact Seals
  • Shell Material
    Steel Tubing
  • Weight
    44.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text