Motion
XPU1030PXT25
Unit Formed Crown Tube - Crown Face, 10 in Dia., 30 in Face Width, XT Hub
Mi Item #03282920
MFR #XPU1030PXT25
Price$816.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Unit Formed Crown Tube - Crown Face, 10 in Dia., 30 in Face Width, XT Hub
Mi Item #03282920
MFR #XPU1030PXT25

Mfr description
XPU1030PXT25 10X30 CF DRUM PULLEY W/PXT2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$816.36/each

Specifications

Dimensions

  • Face Width  
    30 in
  • Pulley Diameter  
    10 in
  • Weight
    49.00 lbs

Details

  • Face Type
    Crown
  • Hub Number
    XT25
  • Hub Type
    XT
  • Pulley Type
    Unit Formed Crown Tube
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)