Motion
XPU1040PXT25
Unit Formed Crown Tube - Crown Face, 10 in Dia., 40 in Face Width, XT Hub
Mi Item #03282924
MFR #XPU1040PXT25
Price$944.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Unit Formed Crown Tube - Crown Face, 10 in Dia., 40 in Face Width, XT Hub
Mi Item #03282924
MFR #XPU1040PXT25

Mfr description
XPU1040PXT25 10X40 CF DRUM PULLEY W/PXT2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$944.55/each

Specifications

Dimensions

  • Face Width  
    40 in
  • Pulley Diameter  
    10 in
  • Weight
    61.00 lbs

Details

  • Face Type
    Crown
  • Hub Number
    XT25
  • Hub Type
    XT
  • Pulley Type
    Unit Formed Crown Tube
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)