Specifications
Dimensions
- Face Width12 in
- Pulley Diameter12 in
- Weight37.00 lbs
Details
- Face TypeCrown
- Hub NumberXT25
- Hub TypeXT
- Pulley TypeUnit Formed Crown Tube
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)