1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION PULLEY & IDLER
XPW0832PXT25
Standard Wing Pulley - Crown Face, 8 in Dia., 32 in Face Width, XT Hub
Mi Item #
03282954
MFR #
XPW0832PXT25
Price
$830.70
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Pulleys
PRECISION PULLEY & IDLER XPW0832PXT25
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION PULLEY & IDLER
XPW0832PXT25
Standard Wing Pulley - Crown Face, 8 in Dia., 32 in Face Width, XT Hub
Mi Item #
03282954
MFR #
XPW0832PXT25
Mfr description
XPW0832PXT25 08X32 CF WING PULLEY W/PXT2
Provides effective self-cleaning action
Reduces abrasion on both pulley and belt by preventing excessive material build-up
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$830
.70
/each
Add to Cart
Specifications
Dimensions
Face
Width
32 in
Maximum Bore
2.5000 in
Pulley
Diameter
8 in
Weight
57.00 lbs
Details
Face Type
Crown
Hub Number
XT25
Hub Type
XT
Pulley Type
Standard Wing Pulley
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items