Motion
MDW1444PXT30
Mine Duty Wing - Crown Face, 14 in Dia., 44 in Face Width, XT Hub
Mi Item #03284195
MFR #MDW1444PXT30
Price$4,970.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mine Duty Wing - Crown Face, 14 in Dia., 44 in Face Width, XT Hub
Mi Item #03284195
MFR #MDW1444PXT30

Mfr description
MDW1444PXT30 14X44 CF MD WING W/PXT30
  • Provides effective self-cleaning action
  • Extra heavy duty construction reduces metal fatigue
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,970.71/each

Specifications

Dimensions

  • Face Width  
    44 in
  • Maximum Bore
    3.0000 in
  • Pulley Diameter  
    14 in
  • Weight
    353.00 lbs

Details

  • Face Type
    Crown
  • Hub Number
    XT30
  • Hub Type
    XT
  • Pulley Type
    Mine Duty Wing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)