Overview
Mfr description
MDW1830PXT35 18X30 CF MD WING W/PXT35
- Provides effective self-cleaning action
- Extra heavy duty construction reduces metal fatigue
Specifications
- Pulley TypeMine Duty Wing
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub TypeXT
- Hub NumberXT35
- Maximum Bore3.5000 in
- Weight357.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data