Motion
MDW2414PXT40
Mine Duty Wing - Crown Face, 24 in Dia., 14 in Face Width, XT Hub
MI ITEM #03284252
MFR #MDW2414PXT40
Price$3,714.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mine Duty Wing - Crown Face, 24 in Dia., 14 in Face Width, XT Hub
MI ITEM #03284252
MFR #MDW2414PXT40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,714.96/each

Specifications

Dimensions

  • Face Width  
    14 in
  • Maximum Bore
    4.0000 in
  • Pulley Diameter  
    24 in
  • Weight
    256.00 lbs

Details

  • Face Type
    Crown
  • Hub Number
    XT40
  • Hub Type
    XT
  • Pulley Type
    Mine Duty Wing

Overview

Mfr description
MDW2414PXT40 24X14 CF MD WING W/PXT40
  • Provides effective self-cleaning action
  • Extra heavy duty construction reduces metal fatigue

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought