Motion
1490708000

SEALMASTER
1490708000

Female Threaded with Male Stud Right Hand Rod End - Grade: Commercial, Bore Diameter: 0.4375 in, Shank Thread Size: #7/16-20, Non-Lubricated
Mi Item #03284267
MFR #1490708000
Price$188.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
1490708000

Female Threaded with Male Stud Right Hand Rod End - Grade: Commercial, Bore Diameter: 0.4375 in, Shank Thread Size: #7/16-20, Non-Lubricated
Mi Item #03284267
MFR #1490708000

Mfr description
CFF 7Y ROD END
  • Two-Piece Commercial Construction Heat Treated, Chrome Plated Ball Heat Treated, Plated Alloy steel housing Female External Threads Y Stud
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$188.19/each

Specifications

Dimensions

  • Ball Diameter
    0.8120 in
  • Bore Diameter  
    0.4375 in
  • Head Diameter
    1.1250 in
  • Head Width
    0.4370 in
  • Length To Ball Center
    1.8100 in
  • Misalignment Angle
    23.4 °
  • Shank Thread Length  
    23 mm
  • Shank Thread Size
    #7/16-20
  • Thread Size
    7/16-20
  • Weight
    0.28 lbs

Details

  • Axial Static Load Capacity
    650 lbs
  • Ball Material
    Alloy Steel - Heat Treated - Chrome Plated
  • CAD Drawing
  • Finish Coating
    Corrosion Resistant Plating
  • Grade
    Commercial
  • Harmonization Code
    8483.30.8055
  • Housing Material
    Carbon Steel - Corrosion Resistant Plating
  • Lubrication
    Grease
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    CFF 7Y
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288724759
  • Max Operating Temperature
    350 °F
  • Operating Temperature Range
    Max 350 °F
  • Product Type
    Spherical Rod Ends
  • Race Material
    Carbon Steel
  • Radial Static Load Capacity
    6500 lbf
  • Rod End Type
    Female
  • Series
    CFF
  • Thread Direction
    Right Hand
  • Thread Type
    UNF
  • UPC_NO
    662288724759

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)