Specifications
Dimensions
- Die Outside Diameter1 in
- Thread Size3/8 – 16
Details
- Die MaterialHigh Speed Steel
- Die TypeAdjustable
- Thread DirectionRight Hand
- Thread StandardUNC
- UPC_NO697334658160
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)