Overview
Mfr description
C65817 0710 3/8-24 HSS RD DIE 1"OD
Specifications
- Die Outside Diameter1 in
- Die MaterialHigh Speed Steel
- Die TypeAdjustable
- Thread DirectionRight Hand
- Thread StandardUNF
- Thread Size3/8 – 24
- UPC_NO697334658177
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data