Overview
Mfr description
C65809 0710 5/16-24 HSS RD DIE 1"OD
Specifications
- Die Outside Diameter1 in
- Die MaterialHigh Speed Steel
- Die TypeAdjustable
- Thread DirectionRight Hand
- Thread StandardUNF
- Thread Size5/16 – 24
- UPC_NO697334658092
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data