Motion
C65733
Mi Item #03285558
MFR #C65733
Price$57.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #03285558
MFR #C65733

Mfr description
C65733 0710 6-32 HSS RD DIE 13/16"OD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$57.90/each

Specifications

Dimensions

  • Die Outside Diameter
    13/16 in
  • Thread Size
    #6 – 32

Details

  • Die Material
    High Speed Steel
  • Die Type
    Adjustable
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
  • UPC_NO
    697334657330
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)