Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball End Mill - High Speed Steel Material, 7/8 in Mill Dia.
MI ITEM #03285582
MFR #94333

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
94333 EM .875 7/8 HS BA 2FL SE OA

Specifications

  • Mill Diameter
  • Mill Material
    High Speed Steel
  • Number Of Flutes
  • Single Or Double End
  • Miniature End Mill
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text