1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Cutting Tools
Milling
Ball End Mills
GREENFIELD INDUSTRIES 91273
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GREENFIELD INDUSTRIES
91273
Ball End Mill - High Speed Steel Material, 1-3/8 in Mill Dia.
MI ITEM #
03285588
MFR #
91273
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
91273 EM 1.375 HS BA 2FL SE
Specifications
Mill Diameter
1-3/8 in
Mill Material
High Speed Steel
Number Of Flutes
2
Single Or Double End
Single
Miniature End Mill
No
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data