Overview
Mfr description
69014192140 HONE 1/4 X 3/8 X 4 SD320-
Specifications
- Stone MaterialDiamond
- Grit Number320
- Overall Length4 in
- Overall Width3/8 in
- Overall Thickness1/4 in
- Stone ShapeRectangle on Handle
- Package Quantity1
- UPC_NO69014192140
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data