Motion
66243530361

NORTON ABRASIVES
66243530361

Tool & Cutter Grinding Wheel - Grade: Medium, Grit Number: 60, Wheel Diameter: 4 in, Maximum RPM: 5730 rpm
Mi Item #03286186
MFR #66243530361
Price$115.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66243530361

Tool & Cutter Grinding Wheel - Grade: Medium, Grit Number: 60, Wheel Diameter: 4 in, Maximum RPM: 5730 rpm
Mi Item #03286186
MFR #66243530361

Mfr description
66243530361 WHEEL 4/3 X 1.500 X 1.250AH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$115.95/each

Specifications

Dimensions

  • Arbor Hole Size
    1-1/4 in
  • Arbor Size
    1-1/4 in
  • Center Hole Diameter
    1-1/4 in
  • Disc Diameter
    4 in
  • Face Rim Width
    1-1/2 in
  • Hole Size
    1-1/4 in
  • Overall Diameter
    4 in
  • Overall Thickness
    1-1/2 in
  • Wheel Diameter
    4 in
  • Wheel Thickness
    1-1/2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Additional Details
    Engineered With A Super-Sharp Moncrystalline Aluminum Oxide Grain, Vitrified Bond For Versatile Use On Cnc Cutting Tool Machines And Tool And Cutter Machines
  • Application
    Stock Removal, Surface Grinding, Tool And Cutter Grinding, Tool Sharpening, Truing And Dressing
  • Bond Type
    Vitrified
  • For Use With
    Cnc Cutting Tool Machine, Tool And Cutter Machine
  • Form Type
    Type 11
  • Grade
    Medium
  • Grit Grade
    Medium
  • Grit Number
    60
  • Material
    Silicon Carbide
  • Max Rpm
    5730 rpm
  • Package Quantity
    1
  • Specification
    32A60-KVBE
  • Tool Comp
    CNC Cutting Tool Machine, Tool, Cutter Machine
  • UPC_NO
    66243530361
  • Wheel Hardness
    K
  • Wheel Type
    Type 11
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)