Overview
Mfr description
69014192144 HONE D10/20MIC-R100B99-1/16
Specifications
- Stone MaterialDiamond
- Overall Length4 in
- Overall Width3/8 in
- Overall Thickness1/4 in
- Stone ShapeRectangle on Handle
- Package Quantity1
- UPC_NO69014192144
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data