Motion
69014192363

NORTON ABRASIVES
69014192363

Tool & Cutter Grinding Wheel - Grit Number: 220, Wheel Diameter: 3-3/4 in
MI ITEM #03286191
MFR #69014192363
List Price$506.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69014192363

Tool & Cutter Grinding Wheel - Grit Number: 220, Wheel Diameter: 3-3/4 in
MI ITEM #03286191
MFR #69014192363

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$506.18/each for your price

Overview

Mfr description
69014192363 WHEEL CUP 3.750 X 1-1/2

Specifications

  • Wheel Diameter
    3-3/4 in
  • Wheel Thickness
    1-1/2 in
  • Center Hole Diameter
    1-1/4 in
  • Material
    Diamond
  • Wheel Type
    Type 11 - Flaring Cup
  • Superabrasive Wheel Type
    Type 11V9
  • Grit Number
    220
  • Bond Type
    Resinoid
  • Wheel Hardness
    R
  • Superabrasive Depth
    1/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text