Motion
61463622655

NORTON ABRASIVES
61463622655

Mounted Point - Cotton Fiber, 80 Grit, 1/8 in Shank Dia, Aluminum Oxide, 5 Per Pack
MI ITEM #03286196
MFR #61463622655
Price$14.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463622655

Mounted Point - Cotton Fiber, 80 Grit, 1/8 in Shank Dia, Aluminum Oxide, 5 Per Pack
MI ITEM #03286196
MFR #61463622655

Mfr description
61463622655 STONE MT PT 1/4 X 1/2 W163
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.33/each

Specifications

Dimensions

  • Head Diameter
    1/4 in
  • Head Thickness
    1/2 in
  • Shank Diameter
    1/8 in

Details

  • Bond Type
    Cotton Fiber
  • Grit Number
    80
  • Material
    Aluminum Oxide
  • Max Rpm
    59990 rpm
  • Package Quantity
    5
  • Point Shape
    W163
  • Point Shape Code
    W163
  • UPC_NO
    61463622655

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)