Motion
69014192251

NORTON ABRASIVES
69014192251

Mounted Point - Resinoid, 150 Grit, 1/4 in Shank Dia, Diamond
Mi Item #03286222
MFR #69014192251
Price$301.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69014192251

Mounted Point - Resinoid, 150 Grit, 1/4 in Shank Dia, Diamond
Mi Item #03286222
MFR #69014192251

Mfr description
69014192251 HONE 3/4 X 3/8 X .254 DIA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$301.03/each

Specifications

Dimensions

  • Head Diameter
    3/4 in
  • Head Thickness
    3/8 in
  • Shank Diameter
    1/4 in

Details

  • Bond Type
    Resinoid
  • Grade
    150 Grit
  • Grit Number
    150
  • Manufacturer Stock Number
    69014192251
  • Material
    Diamond
  • Package Quantity
    1
  • Point Shape
    DW
  • Point Shape Code
    DW
  • UPC_NO
    69014192251
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)