Motion
69014192276

NORTON ABRASIVES
69014192276

Mounted Point - Resinoid, 100 Grit, 1/4 in Shank Dia, CBN
MI ITEM #03286227
MFR #69014192276
List Price$625.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69014192276

Mounted Point - Resinoid, 100 Grit, 1/4 in Shank Dia, CBN
MI ITEM #03286227
MFR #69014192276

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$625.70/each for your price

Overview

Mfr description
69014192276 HONE 3/4 X 1/4 X .250 DIA

Specifications

  • Bond Type
    Resinoid
  • Grit Number
    100
  • Head Diameter
    3/4 in
  • Shank Diameter
    1/4 in
  • Head Thickness
    1/4 in
  • Material
    CBN
  • Point Shape
    DW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text