Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69014192277

Mounted Point - Resinoid, 100 Grit, 1/4 in Shank Dia, CBN
MI ITEM #03286228
MFR #69014192277

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
69014192277 HONE 1 X 1/4 X .250 DIA

Specifications

  • Bond Type
    Resinoid
  • Grit Number
    100
  • Head Diameter
    1 in
  • Shank Diameter
    1/4 in
  • Head Thickness
    1/4 in
  • Material
    CBN
  • Point Shape
    DW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text