Motion
66260273601

NORTON ABRASIVES
66260273601

Tool & Cutter Grinding Wheel - Grade: Fine, Grit Number: 120, Wheel Diameter: 6 in
Mi Item #03286233
MFR #66260273601
Price$565.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66260273601

Tool & Cutter Grinding Wheel - Grade: Fine, Grit Number: 120, Wheel Diameter: 6 in
Mi Item #03286233
MFR #66260273601

Mfr description
66260273601 WHEEL CBN 6 X 1/8 X 1-14
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$565.46/each

Specifications

Dimensions

  • Arbor Hole Size
    1-1/4 in
  • Arbor Size
    1-1/4 in
  • Center Hole Diameter
    1-1/4 in
  • Disc Diameter
    6 in
  • Face Rim Width
    1/8 in
  • Hole Size
    1-1/4 in
  • Overall Diameter
    6 in
  • Overall Thickness
    1/8 in
  • Superabrasive Depth
    1/4 in
  • Wheel Diameter
    6 in
  • Wheel Thickness
    1/8 in

Details

  • Abrasive Material
    Cubic Boron Nitride
  • Additional Details
    Norton Winter Cbn Resin Bond Grinding Wheels Are Versatile Enough To Be Used Wet Or Dry For Most Tool Making, Resharpening And Toolroom Reconditioning Applications. Their High Material Removal Rates And Durable Resin Bond Will Give You Longer Wheel Life With An Excellent Performance, Price Ratio
  • Application
    Cylindrical Grinding, Fluting, Od Grinding, Tool And Cutter Grinding, Tool Sharpening
  • Bond Type
    Resinoid
  • For Use With
    Cnc Cutting Tool Machine, Surface Grinder, Tool And Cutter Machine
  • Form Type
    1A1
  • Grade
    Fine
  • Grit Grade
    Fine
  • Grit Number
    120
  • Material
    Cubic Boron Nitride (CBN)
  • Package Quantity
    1
  • Superabrasive Wheel Type
    Type 1A1
  • Tool Comp
    CNC Cutting Tool Machine, Surface Grinder, Tool, Cutter Machine
  • UPC_NO
    66260273601
  • Wet Dry Operation
    Wet, Dry
  • Wheel Hardness
    T
  • Wheel Type
    Type 1 - Straight Wheel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)