Motion
61463686160

NORTON ABRASIVES
61463686160

Sharpening Stone - Aluminum Oxide Material, 6 in Long, 6 in Wide, 1 in Thick
MI ITEM #03286235
MFR #61463686160
Price$22.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463686160

Sharpening Stone - Aluminum Oxide Material, 6 in Long, 6 in Wide, 1 in Thick
MI ITEM #03286235
MFR #61463686160

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$22.81/each

Specifications

Dimensions

  • Overall Length  
    6 in
  • Overall Thickness  
    1 in
  • Overall Width  
    6 in

Details

  • Color
    Brown
  • Grade
    Medium
  • Manufacturer Package Quantity
    5
  • Package Quantity
    5
  • Stone Material
    Aluminum Oxide
  • Stone Shape
    Square
  • UPC_NO
    61463686160

Overview

Mfr description
61463686160 HONE 1 X 1 X 6 MF-76 INDIA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought