Motion
3082
Safety or Facility Sign or Label - Application: Hazardous Materials, Message: 3082
Mi Item #03286357
MFR #3082
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety or Facility Sign or Label - Application: Hazardous Materials, Message: 3082
Mi Item #03286357
MFR #3082

Mfr description
3082 CORROSIVE TAGBOARD CLASS 9
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Application
    Hazardous Materials
  • Color
    Black on White
  • Material
    Tagboard
  • Message
    3082
  • Message Or Symbol
    Message Only
  • Message Subject
    DOT - HazMat Shipping & Vehicles
  • Reflective Or Glow In The Dark
    Neither
  • Shape
    Diamond
  • Standards Met
    49 CFR 172.315
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)