Motion
HML6
Safety or Facility Sign or Label - Application: Hazardous Materials, Message: Flammable Liquid, Semi-Gloss Paper Backing Material
MI ITEM #03286365
MFR #HML6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety or Facility Sign or Label - Application: Hazardous Materials, Message: Flammable Liquid, Semi-Gloss Paper Backing Material
MI ITEM #03286365
MFR #HML6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HML6 - PRIMARY RISK ROLL OF 500 PAPER

Specifications

  • Application
    Hazardous Materials
  • Message Subject
    DOT - HazMat Shipping & Vehicles
  • Message Or Symbol
    Message & Symbol
  • Message
    Flammable Liquid
  • Shape
    Diamond
  • Material
    Paper
  • Language
    English
  • Reflective Or Glow In The Dark
    Neither
  • Color
    White on Red
  • Number Of Sides
    1
  • Resistance Features
    Chemical Resistant
  • Hazardous Material Class Number
    3
  • Standards Met
    49 CFR 172.400, ICAO 5-3, IMO 5.2
  • Symbol Type
    Flammable
  • Backing Material
    Semi-Gloss Paper
  • Mounting
    Adhesive Backed
  • Overall Length
    4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text