Motion
JR7
Safety or Facility Sign or Label - Application: Shipping, Message: KEEP FROM FREEZING
Mi Item #03286373
MFR #JR7
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety or Facility Sign or Label - Application: Shipping, Message: KEEP FROM FREEZING
Mi Item #03286373
MFR #JR7

Mfr description
JR7 KEEP FROM FREEZING OCTAGON LABEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Application
    Shipping
  • Color
    Black on White
  • Language
    English
  • Material
    Paper
  • Message
    KEEP FROM FREEZING
  • Message Or Symbol
    Message & Symbol
  • Message Subject
    Shipping & Packaging Label
  • Mounting
    Adhesive Backed
  • Number Of Sides
    1
  • Reflective Or Glow In The Dark
    Neither
  • Resistance Features
    Chemical Resistant
  • Shape
    Octagon
  • Symbol Type
    Square With A Slash Through It
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)