Motion
VN50W
Number Assortment Labels, Char. Type : 0 thru 9, Char. Height : 3-1/2", Color: Black on White
MI ITEM #03286403
MFR #VN50W
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Number Assortment Labels, Char. Type : 0 thru 9, Char. Height : 3-1/2", Color: Black on White
MI ITEM #03286403
MFR #VN50W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
VN50W NUMBERING KIT

Specifications

  • Type
    Number Assortment
  • Character Type
    0 thru 9
  • Mounting
    Adhesive Backed
  • Reflective Or Glow In The Dark
    Neither
  • Color
    Black on White
  • Character Height
    3-1/2 in
  • Material
    Vinyl
  • Overall Width
    2-1/8 in
  • Overall Height
    4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text