Motion
Z-PSR27
Safety or Facility Sign or Label - Application: Hazardous Materials, Message: Toxic
MI ITEM #03286411
MFR #Z-PSR27
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety or Facility Sign or Label - Application: Hazardous Materials, Message: Toxic
MI ITEM #03286411
MFR #Z-PSR27

Mfr description
Z-PSR27 REMOVABLE VINYL
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Application
    Hazardous Materials
  • Color
    Black on White
  • Hazardous Material Class Number
    6
  • Language
    English
  • Material
    Vinyl
  • Message
    Toxic
  • Message Or Symbol
    Message & Symbol
  • Message Subject
    DOT - HazMat Shipping & Vehicles
  • Mounting
    Adhesive Backed
  • Number Of Sides
    1
  • Reflective Or Glow In The Dark
    Neither
  • Resistance Features
    UV Resistant
  • Shape
    Diamond
  • Standards Met
    49 CFR 172.519, ICAO Part 5-3.6, IMO 5.3
  • Symbol Type
    Poison/Toxic Placard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)