Specifications
Details
- ApplicationHazardous Materials
- Backing MaterialPolycoated Tagboard
- ColorBlack & White on Red
- Hazardous Material Class Number3
- MaterialTagboard
- Message1993
- Message Or SymbolMessage & Symbol
- Message SubjectDOT - HazMat Shipping & Vehicles
- Number Of Sides2
- Reflective Or Glow In The DarkNeither
- ShapeDiamond
- Standards Met49 CFR 172.519, 49 CFR 172.332, ICAO Part 5-3.6, IMO 5.3
- Symbol TypeFlammable
Overview
Mfr description
ZT2-1993 POLYCOATED TAGBOARD