Specifications
Details
- ApplicationHazardous Materials
- Backing MaterialPolycoated Tagboard
- ColorBlack on White
- Hazardous Material Class Number8
- MaterialVinyl
- Message3264
- Message Or SymbolMessage & Symbol
- Message SubjectDOT - HazMat Shipping & Vehicles
- MountingAdhesive Backed
- Number Of Sides1
- Reflective Or Glow In The DarkNeither
- Resistance FeaturesChemical Resistant, UV Resistant
- ShapeDiamond
- Standards Met49 CFR 172.519, 49 CFR 182.332, ICAO Part 5-3.6, IMO 5.3, TDGR
- Symbol TypeSpill Chemical
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)