Motion
ZVR19-82

Label Master
ZVR19-82

Safety or Facility Sign or Label - Application: Hazardous Materials, Message: 3082
MI ITEM #03286439
MFR #ZVR19-82
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Label Master
ZVR19-82

Safety or Facility Sign or Label - Application: Hazardous Materials, Message: 3082
MI ITEM #03286439
MFR #ZVR19-82

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ZVR19-82 REMOVABLE VINYL 3082

Specifications

  • Application
    Hazardous Materials
  • Message Subject
    DOT - HazMat Shipping & Vehicles
  • Message Or Symbol
    Message Only
  • Message
    3082
  • Shape
    Diamond
  • Material
    Vinyl
  • Reflective Or Glow In The Dark
    Neither
  • Color
    Black on White
  • Number Of Sides
    1
  • Resistance Features
    Chemical Resistant, UV Resistant
  • Hazardous Material Class Number
    9
  • Standards Met
    49 CFR 172.519, 49 CFR 182.332, ICAO Part 5-3.6, IMO 5.3, TDGR
  • Mounting
    Adhesive Backed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text