Motion
ZVR21993

Label Master
ZVR21993

Safety or Facility Sign or Label - Application: Hazardous Materials, Message: 1993
MI ITEM #03286440
MFR #ZVR21993
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Label Master
ZVR21993

Safety or Facility Sign or Label - Application: Hazardous Materials, Message: 1993
MI ITEM #03286440
MFR #ZVR21993

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ZVR21993 REMOVABLE VINYL FLAMMABLE LIQ

Specifications

  • Application
    Hazardous Materials
  • Message Subject
    DOT - HazMat Shipping & Vehicles
  • Message Or Symbol
    Message & Symbol
  • Message
    1993
  • Shape
    Diamond
  • Material
    Vinyl
  • Reflective Or Glow In The Dark
    Neither
  • Color
    Black & Red on White
  • Number Of Sides
    2
  • Hazardous Material Class Number
    3
  • Standards Met
    49 CFR 172.332, 49 CFR 172.519, ICAO Part 5-3.6, IMO 5.3
  • Symbol Type
    Flammable
  • Mounting
    Adhesive Backed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text