Specifications
Details
- ApplicationHazardous Materials
- ColorBlack on White
- Hazardous Material Class Number8
- MaterialVinyl
- Message1791
- Message Or SymbolMessage & Symbol
- Message SubjectDOT - HazMat Shipping & Vehicles
- MountingAdhesive Backed
- Number Of Sides2
- Reflective Or Glow In The DarkNeither
- Resistance FeaturesUV Resistant
- ShapeDiamond
- Standards Met49 CFR 172.332, 49 CFR 172.519, ICAO Part 5-3.6, IMO 5.3
- Symbol TypeSpill Chemical
Help us improve this product