Motion
ZVR41805

Label Master
ZVR41805

Safety or Facility Sign or Label - Application: Hazardous Materials, Message: 1805
MI ITEM #03286446
MFR #ZVR41805
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Label Master
ZVR41805

Safety or Facility Sign or Label - Application: Hazardous Materials, Message: 1805
MI ITEM #03286446
MFR #ZVR41805

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Application
    Hazardous Materials
  • Color
    Black on White
  • Hazardous Material Class Number
    8
  • Material
    Vinyl
  • Message
    1805
  • Message Or Symbol
    Message & Symbol
  • Message Subject
    DOT - HazMat Shipping & Vehicles
  • Mounting
    Adhesive Backed
  • Number Of Sides
    2
  • Reflective Or Glow In The Dark
    Neither
  • Resistance Features
    UV Resistant
  • Shape
    Diamond
  • Standards Met
    49 CFR 172.332, 49 CFR 172.519, ICAO Part 5-3.6, IMO 5.3
  • Symbol Type
    Spill Chemical

Overview

Mfr description
ZVR41805 PLACARD PHOSPHORIC ACID

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought