Specifications
Details
- ApplicationHazardous Materials
- ColorBlack on White
- Hazardous Material Class Number8
- LanguageEnglish
- MaterialVinyl
- MessageYOUR UN NUMBER HERE
- Message Or SymbolMessage & Symbol
- Message SubjectDOT - HazMat Shipping & Vehicles
- MountingAdhesive Backed
- Number Of Sides1
- Reflective Or Glow In The DarkNeither
- ShapeDiamond
- Standards Met49 CFR part 172.500
- Symbol TypeCorrosive Label
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)