Motion
ZVRP4-2796

Label Master
ZVRP4-2796

Safety or Facility Sign or Label - Application: Hazardous Materials, Message: YOUR UN NUMBER HERE
MI ITEM #03286453
MFR #ZVRP4-2796
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Label Master
ZVRP4-2796

Safety or Facility Sign or Label - Application: Hazardous Materials, Message: YOUR UN NUMBER HERE
MI ITEM #03286453
MFR #ZVRP4-2796

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ZVRP4-2796 PLACARD VINYL CORR UN2796

Specifications

  • Application
    Hazardous Materials
  • Message Subject
    DOT - HazMat Shipping & Vehicles
  • Message Or Symbol
    Message & Symbol
  • Message
    YOUR UN NUMBER HERE
  • Shape
    Diamond
  • Material
    Vinyl
  • Language
    English
  • Reflective Or Glow In The Dark
    Neither
  • Color
    Black on White
  • Number Of Sides
    1
  • Hazardous Material Class Number
    8
  • Standards Met
    49 CFR part 172.500
  • Symbol Type
    Corrosive Label
  • Mounting
    Adhesive Backed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text