Motion
91176

BRADY
91176

Barricade or Flagging Tape - Horizontal Striped, Black/Yellow
Mi Item #03287623
MFR #91176
Price$20.02/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
91176

Barricade or Flagging Tape - Horizontal Striped, Black/Yellow
Mi Item #03287623
MFR #91176

Mfr description
91176 2" X 200' BARRICADE TAPE WOVEN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.02/rl

Specifications

Dimensions

  • Roll Length
    200 ft
  • Width
    2 in

Details

  • Color
    Black/Yellow
  • Indoor Outdoor Use
    Outdoor
  • Material
    Polypropylene
  • Pattern Or Message
    Horizontal Striped
  • Product Type
    Barricade & Flagging Tape
  • Reflective Or Fluorescent
    Neither
  • Standards Met
    1910.144(a)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)