Specifications
Dimensions
- Weight0.32 lbs
Overview
Mfr description
KT-AR40-X33US TAMPER PROOF KIT
- Modular type regulator
- Optional embedded pressure gauge
- Available with built-in backflow mechanism
- Knob is made of ozone resistant rubber material
- Improved relief sensitivity
- 6 Sizes
- Rc, NPT or G(PF) threads