Motion
NCDQ2L20-10S-A80

SMC CORP OF AMERICA
NCDQ2L20-10S-A80

Compact Air Cylinder - Standard Type, 20 mm Bore, 10 mm Stroke
Mi Item #03287659
MFR #NCDQ2L20-10S-A80
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDQ2L20-10S-A80

Compact Air Cylinder - Standard Type, 20 mm Bore, 10 mm Stroke
Mi Item #03287659
MFR #NCDQ2L20-10S-A80

Mfr description
NCDQ2L20-10S-A80 CYL, AIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Stroke
    10 mm

Details

  • Auto-Switch
    A80 - Reed, 24V to 100V AC/DC, Lead Wire, Vertical
  • Compact Cylinder Type
    Standard
  • Cylinder Series
    NCQ2
  • Manufacturer Catalog
  • Number Of Auto Switches
    2
  • Product Type
    Compact Air Cylinders
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)