Motion
11202Y

JUSTRITE
11202Y

Funnel, Safety Can Compatibility: Type I Safety Cans, Diameter: 1/2", Attachment Type: Slip-On
Mi Item #03287681
MFR #11202Y
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JUSTRITE
11202Y

Funnel, Safety Can Compatibility: Type I Safety Cans, Diameter: 1/2", Attachment Type: Slip-On
Mi Item #03287681
MFR #11202Y

Mfr description
11202Y POUR FUNNEL TYPE 1 CAN
  • For safe, leak-free pouring into smaller openings
  • Durable polypropylene material
  • Large rounded bowl provides protection from splashing and spillage
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    1/2 in
  • Length
    11-1/4 in

Details

  • Attachment Type
    Slip-On
  • Material
    Polypropylene
  • Safety Can Compatibility
    Type I Safety Cans
  • Type
    Funnel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)