Motion
X231-11HK

BOSTON GEAR
X231-11HK

Speed Reducer Replacement Part - Series: 200, 231 Reducer Size, Base Kit, Cast Iron Material
MI ITEM #03287727
MFR #X231-11HK
Price$1,074.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
X231-11HK

Speed Reducer Replacement Part - Series: 200, 231 Reducer Size, Base Kit, Cast Iron Material
MI ITEM #03287727
MFR #X231-11HK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,074.87/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    231
  • Weight
    46.00 lbs

Details

  • Material
    Cast Iron
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Product Types
    Base Kit
  • Series
    200
  • UPC_NO
    781711686560

Overview

Mfr description
X231-11HK BASE KIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought