Motion
44047
Lucalox High Pressure Sodium High Intensity Discharge Light Bulb - 250 W, E39 Base
Mi Item #03287965
MFR #44047
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lucalox High Pressure Sodium High Intensity Discharge Light Bulb - 250 W, E39 Base
Mi Item #03287965
MFR #44047

Mfr description
LU250 HIGH PRES SODIUM LAMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Size
    E39
  • Overall Diameter
    2-1/4 in
  • Overall Length
    9-3/4 in
  • Wattage
    250 W

Details

  • Ansi Ballast Number
    S50
  • Base Type
    Screw
  • Bulb Chemistry
    High Pressure Sodium
  • Bulb Life
    24000 hr
  • Bulb Shape
    Candle (CA)
  • Color
    White
  • Color Rendering Index
    22
  • Color Temperature
    2100 K
  • Glass Type
    Transparent
  • Lamp Code
    ED18
  • Light Output
    25200 lm
  • Voltage
    198 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)