Motion
72528
Standard (A) Light Bulb, Base Type: Recessed Single Contact, Base Size: E26, Light Output: 11100lm, Wattage: 60W
MI ITEM #03287974
MFR #72528
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard (A) Light Bulb, Base Type: Recessed Single Contact, Base Size: E26, Light Output: 11100lm, Wattage: 60W
MI ITEM #03287974
MFR #72528

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
60A/S130V LONGLIFE 60W. LIGHT

Specifications

  • Bulb Shape
    Standard (A)
  • Lamp Code
    A19
  • Base Type
    Recessed Single Contact
  • Base Size
    E26
  • Light Output
    11100 lm
  • Wattage
    60 W
  • Bulb Life
    2000 hr
  • Lighting Technology
    Incandescent
  • Color
    White
  • Color Temperature
    2800 K
  • Glass Type
    Frosted
  • Voltage
    130 V
  • Overall Length
    4.43 in
  • Overall Diameter
    2-3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text