Motion
13390
Tubular (T) Light Bulb, Base Type: Screw, Base Size: E12, Light Output: 107lm, Wattage: 15W, Bulb Life: 2000hr
MI ITEM #03287980
MFR #13390
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tubular (T) Light Bulb, Base Type: Screw, Base Size: E12, Light Output: 107lm, Wattage: 15W, Bulb Life: 2000hr
MI ITEM #03287980
MFR #13390

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
15T6/120V EXIT LAMP

Specifications

  • Bulb Shape
    Tubular (T)
  • Lamp Code
    T6
  • Base Type
    Screw
  • Base Size
    E12
  • Light Output
    107 lm
  • Wattage
    15 W
  • Bulb Life
    2000 hr
  • Lighting Technology
    Incandescent
  • Color
    White
  • Voltage
    120 V
  • Overall Length
    3.06 in
  • Overall Diameter
    3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text