Motion
30-454
Wing-Nut Twist On Wire Connector, Minimum Wire Gauge: 14AWG, Maximum Wire Gauge: 6AWG, Voltage Rating: 1000V
MI ITEM #03288007
MFR #30-454
Price$29.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wing-Nut Twist On Wire Connector, Minimum Wire Gauge: 14AWG, Maximum Wire Gauge: 6AWG, Voltage Rating: 1000V
MI ITEM #03288007
MFR #30-454

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$29.75/each

Specifications

Details

  • Additional Details
    Wings
  • Compatible Conductors
    Copper
  • Insulation Color
    Blue
  • Insulation Material
    Thermoplastic
  • Max Operating Temperature
    +105 °C
  • Maximum Wire Gauge
    6 AWG
  • Minimum Wire Gauge
    14 AWG
  • Voltage Rating
    1000 V
  • Wire Gauge Range
    14 to 6

Overview

Mfr description
30-454 WINGNUT 454 BLUE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought